Beli ridgid 36 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  2. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  3. TEKIRO Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp60.900

    TEKIRO Pipe Wrench (Kunci Pipa)
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
  4. RIDGID Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp559.900

    RIDGID Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
  5. RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  6. RIDGID All Purpose Wind Cable
    Mulai

    Rp999.900

    RIDGID All Purpose Wind Cable
    Deskripsi:
    The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
  7. RIDGID Hole Saw (Gergaji Lubang)
    Mulai

    Rp1.999.900

    RIDGID Hole Saw (Gergaji Lubang)
    Deskripsi:
    The blade has a bimetal structure using special hardened type high speed steel.
  8. RIDGID Motor
    Mulai

    Rp1.099.900

  9. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  10. RIDGID Micro Reel Video Inspection System
    Mulai

    Rp16.999.900

    RIDGID Micro Reel Video Inspection System
    atribut:
    • Display: 3.5 inch color LCD (320 x 240 resolution)
    • Lighting: 4 LEDs with adjustable brightness
    • Memory: 235 MB (internal), Up to 32 GB (4 GB card included) - SD card
    • Catalog Number: 37888
  11. RIDGID Yoke Bench Vise (Klem Pipa Meja)
    Mulai

    Rp7.399.900

    RIDGID Yoke Bench Vise (Klem Pipa Meja)
    Deskripsi:
    -York and base are made of iron with excellent durability.-Jaw is quenched alloy steel and comes with easy-to-use pipe fixture and bender.-Can be used by placing on a workbench.
  12. RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  13. ASADA Carbon Brush for Pipe Threading Machine
    Mulai

    Rp849.900

    ASADA Carbon Brush for Pipe Threading Machine
    Deskripsi:
    For ASADA pipe threading machine.
    atribut:
    • Compatible Model: Beaver 80 (BE8AA, BE8AT), Beaver 100 (BE1AA)
  14. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
Daftar Harga ridgid 36 Terbaru October 2026
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)Rp9.999.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
TEKIRO Pipe Wrench (Kunci Pipa)Rp60.900
RIDGID Adjustable Wrench (Kunci Inggris)Rp559.900
RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)Rp43.999.900
RIDGID All Purpose Wind CableRp999.900
RIDGID Hole Saw (Gergaji Lubang)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)